
Gray Carved Geometric Distressed Solid Wood Queen Bed Frame
Mfr # 571381
Zoro # G422357321
product price: $1,896.99
/eaKey Features
Assembly Required
Partial Assembly Needed
Overall Height
57 in
Commercial Use
No
Overall Length
80 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571381
Zoro #
G422357321
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Height
57 in
Overall Length
80 in
Overall Width
66.5 in
Details
Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
Gray
Material
Wood
Item
Standard Bed
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray carved geometric distressed solid wood queen bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 57-inch h x 66.5-inch w x 80-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.