
Gray Carved Scrollwork Distressed Solid Wood King Bed Frame
Mfr # 569402
Zoro # G422342945
product price: $4,099.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Overall Height
70 in
Overall Width
83 in
Material
Solid Wood
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569402
Zoro #
G422342945
UPC #
-
Country of Origin
India
Dimensions
Overall Height
70 in
Overall Width
83 in
Overall Length
89 in
Details
Commercial Use
No
Item
Standard Bed
Material
Solid Wood
Assembly Required
Full Assembly Needed
Description
Drift off to a great night's sleep with the luxuriously stylish gray carved scrollwork distressed solid wood king bed frame. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 70-inch h x 83-inch w x 89-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.