
Gray Cement And Wood 81 Ounce Round Distressed Pot Planter With Stand
Mfr # 517964
Zoro # G522893637
product price: $56.99
/eaKey Features
Style
Rustic
For Use In
Living Room
Width
13.25 in
Capacity
81.45 lb
With Wheels
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
517964
Zoro #
G522893637
UPC #
-
Country of Origin
China
Dimensions
Width
13.25 in
Interior Height
17.5
Height
17.5 in
Length
13.25 in
Details
Style
Rustic
For Use In
Living Room
Capacity
81.45 lb
With Wheels
No
Assembly Required
No
Self Watering
No
Commercial Use
No
Includes
1 Planter
Natural Variation Type
No Natural Variation
Shape
Round
Pattern
No Pattern and Not Solid Color
Purposeful Distressing Type
Coat/Paint Distressing
Drainage Holes
No
Planter Type
Pot Planter
Material
Cement, Wood
Item
Indoor Planters
Color
Gray
Description
The gray cement and wood 81 ounce round distressed pot planter with stand is a stunning addition to any indoor space. Featuring a round shape, this planter combines the rustic charm of wood and cement for a unique aesthetic. With a generous capacity of 81.45 ounces, it can accommodate a variety of plants, enhancing your home decor effortlessly. The purposeful distressing adds character and visual interest, making it a standout piece. It comes complete with sturdy three leg stand, elevating your plants while providing an elegant display. 17.5-inch h x 13.25-inch w x 13.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.