Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Distressed Solid Wood Queen Bed Frame

  • Mfr # 524803

  • Zoro # G922351751


product price: $1,362.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gray
Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
52 in
Overall Width
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524803
Zoro #
G922351751
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height
52 in
Overall Width
86 in
Overall Length
63.5 in

Details

Color
Gray
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Wood

Description

The gray distressed solid wood queen bed frame is the ultimate combination of comfort and style. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 86-inch w x 63.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.