
Gray Distressed Wood And Upholstery King Bed Frame With Drawers
Mfr # 634105
Zoro # G222346860
product price: $2,017.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Height
68 in
Overall Length
81.3 in
Overall Width
95.3 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634105
Zoro #
G222346860
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
68 in
Overall Length
81.3 in
Overall Width
95.3 in
Details
Color
Gray
Material
Wood
Item
Standard Bed
Commercial Use
No
Assembly Required
Full Assembly Needed
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray distressed wood and upholstery king bed frame with drawers. This partially upholstered bed frame is covered in a beautiful gray polyester blend that brings a unique and special touch to your room. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 68.00-inch h x 95.30-inch w x 81.30-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.