
Gray Distressed Wood California King Bed Frame
Mfr # 524804
Zoro # G022348330
product price: $1,481.99
/eaKey Features
Color
Gray
Overall Width
90 in
Overall Length
75.5 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524804
Zoro #
G022348330
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Width
90 in
Overall Length
75.5 in
Overall Height
52 in
Details
Color
Gray
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Wood
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray distressed wood california king bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 52-inch h x 90-inch w x 75.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.