Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Fabric Upholstered Queen Bed Frame

  • Mfr # 606421

  • Zoro # G622372544


product price: $2,160.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
MDF
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Overall Height
50 in
Overall Length
88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606421
Zoro #
G622372544
UPC #
-
Country of Origin
China

Dimensions

Overall Height
50 in
Overall Length
88 in
Overall Width
66 in

Details

Material
MDF
Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Color
Gray
Item
Standard Bed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray fabric upholstered queen bed frame. Fully upholstered in a light gray rugged fabric, this bed brings features slight side edges that bring a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 50-inch h x 66-inch w x 88-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.