
Gray Faux Crystal Bling Distressed Wood And Faux Leather Lighted King Bed Frame With Two Drawers (Discontinued)
- Mfr # 564773
- Zoro # G422365449
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
564773
Zoro #
G422365449
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
56.1 in
Overall Width
84.4 in
Overall Length
79 in
Details
Color
Gray
Material
Wood
Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed
Description
The gray faux crystal bling wood and faux leather king bed frame with two drawers is the ultimate combination of comfort and style. This partially upholstered bed frame is covered in a beautiful gray faux leather and includes a border of faux crystal bling that uses LED lights to give you a unique and special touch. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 56.1-inch h x 84.4-inch w x 79-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.