
Gray Faux Fur Ombre Plush Throw
Mfr # 248179
Zoro # G222884553
product price: $37.99
/eaKey Features
Fill Material
No fill
Reversible
Yes
Theme
No Theme
Material
Faux Fur
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
248179
Zoro #
G222884553
UPC #
-
Country of Origin
China
Dimensions
Thickness
1 in
Length
59 in
Size
Throw
Width
78.75 in
Details
Fill Material
No fill
Reversible
Yes
Theme
No Theme
Material
Faux Fur
Heated
No
Pattern
Ombre
Color
Gray
Back Side Color
Gray
Embroidered
No
Item
Throws & Blankets
Description
This gray faux fur ombre plush throw is an essential for any cozy abode. This ultra-soft plush blanket is designed for ultimate in cozy comfort. Made from plush faux fur and microfiber this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This super soft and cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 59-inch H x 78.75-inch W x 1-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.