Zoro Homepage

Gray Faux Leather Reclining Curved Corner Sectional With Console

  • Mfr # 564419

  • Zoro # G022364279


product price: $2,477.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height (in)
38.5 in
Color
Gray
Width (in)
153.14 in
Commercial Use
No
Depth (in)
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564419
Zoro #
G022364279
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height (in)
38.5 in
Width (in)
153.14 in
Depth (in)
39 in

Details

Color
Gray
Item
Sectional
Commercial Use
No
Assembly Required
Partial Assembly Needed

Description

Elevate your lounging to the next level with this gray faux leather reclining curved corner sectional with console. Easy to care for this is a great option for families and spaces that get lots of use. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes manual - lever handle recline that turns it into a comfy lounge for sleeping or resting. Ideal for placing in the middle of a room, this curved showstopper is an unconventional way to seat multiple people in a stylish and elegant manor. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 38.5-inch h x 153.14-inch w x 39-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.