Gray Faux Leather Upholstered Arched Queen Headboard With Nail Head Trim
Mfr # 490192
Zoro # G022905519
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Overall Width
63 in
Bed Size
Queen
Integrated Storage (Yes/No)
No
Mirrored
No
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
490192
Zoro #
G022905519
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
63 in
Bed Size
Queen
Overall Length
3 in
Overall Height
50.5 in
Details
Integrated Storage (Yes/No)
No
Mirrored
No
Assembly Required
Partial Assembly Needed
Purposeful Distressing Type
No Distressing
Shelving Included
No
Color
Gray
Mount Type
Bed Frame Mounted
Manufactured Wood Type
MDF
Headboard
Panel
Nailhead Trim
Yes
Item
Headboards
Shape
Arched
Style
Transitional
Adjustable Headboard
Adjustable Height
Material
Solid and Manufactured Wood
Upholstered
Yes
Description
The Gray faux leather upholstered arched queen headboard with nail head trim adds a touch of elegance to your bedroom. Featuring an arched design, the inner frame of solid and manufactured wood is cushioned and upholstered with faux leather. The adjustable height allows for customization according to your bed setup, making it versatile for various needs. Mounted directly to your bed frame, it provides a seamless integration into your space. With its transitional style, nail head trim, and chic white color, this headboard effortlessly complements any decor, creating a sophisticated focal point in your room. 50.5-inch h x 63-inch w x 3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.