
Gray Heavy Duty Plastic Three Chamber Wall Mount Soap Dispenser
Mfr # 571491
Zoro # G921857360
product price: $96.29
/ea
Free Shipping & Returns
Key Features
Height
7 in
Assembly Required
Partial Assembly Needed
Application Type
Yes
Width
11.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571491
Zoro #
G921857360
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
7 in
Width
11.25 in
Length
3.25 in
Details
Assembly Required
Partial Assembly Needed
Application Type
Yes
Material
Plastic
Item
Dispenser
Description
Give your bathroom a mini make-over with this aesthetically pleasing matte silver / gray heavy duty plastic three chamber wall mount soap dispenser. Help to alleviate clutter and give your space a clean and cohesive look and feel. Holds a total capacity of 33 ounces spread between 3 individual compartments. Dispenses just the right amount of liquid each time, making this a potential money-saver as it cuts down on waste and allows you to buy bulk sized refill bottles of your product that are not only typically more cost effective, but are eco-friendly as well. 7-inch H x 11.25-inch W x 3.25-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.