Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Heavy Duty Plastic Three Chamber Wall Mount Soap Dispenser

  • Mfr # 571497

  • Zoro # G222370865


product price: $70.55
/ea

Key Features

Depth
3.75 in
Material
Plastic
Height
8.75 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571497
Zoro #
G222370865
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.75 in
Height
8.75 in
Width
7 in

Details

Color
Silver
Item
Dispenser
Material
Plastic

Description

Add this aesthetically pleasing matte silver / gray heavy duty plastic three chamber wall mount soap dispenser to your bathtub, shower, or sink area for a good looking and practical dispensing solution. Help to alleviate clutter and give your space a clean and cohesive look and feel. Holds a total capacity of 44.1 ounces spread between 3 individual compartments. Dispenses just the right amount of liquid each time, making this a potential money-saver as it cuts down on waste and allows you to buy bulk sized refill bottles of your product that are not only typically more cost effective, but are eco-friendly as well. 8.75-inch H x 7-inch W x 3.75-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.