
Gray Heavy Duty Plastic Three Chamber Wall Mount Soap Dispenser
Mfr # 571498
Zoro # G122369334
product price: $70.55
/eaKey Features
Height
8.75 in
Depth
3.75 in
Width
7 in
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571498
Zoro #
G122369334
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
8.75 in
Depth
3.75 in
Width
7 in
Details
Item
Dispenser
Material
Plastic
Color
Gray
Description
Add this aesthetically pleasing matte silver / gray heavy duty plastic three chamber wall mount soap dispenser to your bathtub, shower, or sink area for a good looking and practical dispensing solution. Help to alleviate clutter and give your space a clean and cohesive look and feel. Holds a total capacity of 44.1 ounces spread between 3 individual compartments. Dispenses just the right amount of liquid each time, making this a potential money-saver as it cuts down on waste and allows you to buy bulk sized refill bottles of your product that are not only typically more cost effective, but are eco-friendly as well. 8.75-inch H x 7-inch W x 3.75-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.