
Gray Heavy Duty Plastic Wall Mount Soap Dispenser
Mfr # 571495
Zoro # G922368865
product price: $50.19
/eaKey Features
Width
3.25 in
Height
3.5 in
Depth
3.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
571495
Zoro #
G922368865
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.25 in
Height
3.5 in
Depth
3.5 in
Details
Item
Dispenser
Color
Silver
Material
Plastic
Description
Add this aesthetically pleasing matte silver / gray heavy duty plastic wall mount soap dispenser to your bathtub, shower, or sink area for a good looking and practical dispensing solution. Help to alleviate clutter and give your space a clean and cohesive look and feel. Holds a total of 11 ounces. Dispenses just the right amount of liquid each time, making this a potential money-saver as it cuts down on waste and allows you to buy bulk sized refill bottles of your product that are not only typically more cost effective, but are eco-friendly as well. 3.5-inch H x 3.25-inch W x 3.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.