
Gray Inlaid Panels Wood Full Bed Frame
Mfr # 569353
Zoro # G222360729
product price: $562.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Length
57.1 in
Material
Wood
Overall Height
39 in
Overall Width
78 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569353
Zoro #
G222360729
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Length
57.1 in
Overall Height
39 in
Overall Width
78 in
Details
Material
Wood
Item
Standard Bed
Color
Gray
Assembly Required
Full Assembly Needed
Application Type
No
Description
Drift off to a great night's sleep with the luxuriously stylish gray inlaid panels wood full bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Features high quality design that adds a contemporary vibe to your space. Contemporary styling gives this bed a clean and fresh style. 39-inch h x 78-inch w x 57.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.