Zoro Homepage

Gray Inlaid Panels Wood King Bed Frame

  • Mfr # 569355

  • Zoro # G622364266


product price: $709.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
No
Color
Gray
Material
Wood
Assembly Required
Full Assembly Needed
Overall Length
79.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569355
Zoro #
G622364266
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
79.2 in
Overall Width
82.3 in
Overall Height
39 in

Details

Application Type
No
Color
Gray
Material
Wood
Assembly Required
Full Assembly Needed
Item
Standard Bed

Description

Update and anchor your room in style with the fabulous gray inlaid panels wood king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. Features high quality design that adds a contemporary vibe to your space. Contemporary styling gives this bed a clean and fresh style. 39-inch h x 82.3-inch w x 79.2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.