Zoro Homepage

Gray Inlaid Panels Wood Queen Bed Frame

  • Mfr # 569354

  • Zoro # G122354743


product price: $586.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Length
63 in
Assembly Required
Full Assembly Needed
Overall Width
82.3 in
Overall Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569354
Zoro #
G122354743
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
63 in
Overall Width
82.3 in
Overall Height
39 in

Details

Color
Gray
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Wood
Application Type
No

Description

The gray inlaid panels wood queen bed frame is the ultimate combination of comfort and style. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Features high quality design that adds a contemporary vibe to your space. Contemporary styling gives this bed a clean and fresh style. 39-inch h x 82.3-inch w x 63-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.