
Gray Italian Leather Modular L Shaped Seven Piece Corner Sectional With Console
Mfr # 534867
Zoro # G422349753
product price: $10,562.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height (in)
39 in
Commercial Use
No
Width (in)
138 in
Depth (in)
123 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534867
Zoro #
G422349753
UPC #
-
Country of Origin
China
Dimensions
Height (in)
39 in
Width (in)
138 in
Depth (in)
123 in
Details
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Sectional
Color
Gray
Description
Superior construction from fabulously soft and high-grade leather gives this gray italian leather modular l shaped seven piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Flared_arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Add sleeping options to your space as this fabulous sectional opens to a n/a sleeper. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39-inch h x 138-inch w x 123-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.