Zoro Homepage

Gray King Polyester 180 Thread Count Washable Down Comforter Set

  • Mfr # 528963

  • Zoro # G722342317


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Assembly Required
No Assembly Needed
Material
Polyester
Height
104 in
Width
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528963
Zoro #
G722342317
UPC #
-
Country of Origin
China

Dimensions

Height
104 in
Width
90 in
Depth
0.5 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Material
Polyester
Item
Down Comforters and Duvet

Description

This cuddly gray king polyester 180 thread count washable down comforter set is filled with feathers that give it a super soft, fluffy, and lightweight feel. Down is known for being warm, durable, and breathable. With sturdy construction from polyester, the covering is designed to be soft and long lasting. As a bonus, this bedding fits the best of both worlds. It was expertly designed to stay warm in the winter but cool in the summer. King sizing is perfect for the primary bedroom. Features premier stitching construction that was expertly designed to make the bedding thick and fluffy. This down comforter is the perfect accessory for anyone who is in need of a great night's sleep. Dress your bed in style with this down comforter. 104-inch H x 90-inch W x 0.5-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.