
Gray Knitted Sherpa Geometric Reversable Throw
Mfr # 483448
Zoro # G722885272
product price: $95.49
/ea
Free Shipping & Returns
Key Features
Heated
No
Color
Gray
Contruction Technique
Knitted
Embroidered
No
Pattern
Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
483448
Zoro #
G722885272
UPC #
-
Country of Origin
China
Dimensions
Width
60 in
Size
Throw
Thickness
0.6 in
Length
50 in
Details
Heated
No
Color
Gray
Contruction Technique
Knitted
Item
Throws & Blankets
Embroidered
No
Pattern
Geometric
Reversible
Yes
Theme
No Theme
Back Side Color
Gray
Fill Material
No fill
Material
Sherpa
Description
This gray knitted sherpa geometric reversable throw is the best (and most stylish) way to wrap you and your loved ones in the epitome of cozy all year long. Hot cocoa tastes better with a cozy blanket. This textural knitted offering in a geometric pattern is the perfect pick those cozy winter nights in. Made from sherpa this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 0.6" H x 50" W x 60" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.