Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Leather L Shaped Three Piece Corner Sectional

  • Mfr # 548959

  • Zoro # G622356803


product price: $7,155.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height (in)
33 in
Color
Gray
Commercial Use
No
Depth (in)
99 in
Width (in)
99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548959
Zoro #
G622356803
UPC #
-
Country of Origin
China

Dimensions

Height (in)
33 in
Depth (in)
99 in
Width (in)
99 in

Details

Color
Gray
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Sectional

Description

Made of the highest quality, supple leather, this gray leather l shaped three piece corner sectional will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. A great showpiece for your room, this sectional is a must have. 33-inch H x 99-inch W x 99-inch D

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.