Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Linen Upholstered Full Bed Frame

  • Mfr # 544938

  • Zoro # G922359191


product price: $1,402.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Commercial Use
No
Overall Width
83 in
Overall Height
54 in
Overall Length
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544938
Zoro #
G922359191
UPC #
-
Country of Origin
China

Dimensions

Overall Width
83 in
Overall Height
54 in
Overall Length
59 in

Details

Color
Gray
Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Linen

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray linen upholstered full bed frame. This modern bed is fully upholstered to create an inviting, aesthetically pleasing, and comfortable look. Fully upholstered in a gray rugged linen, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 54.00-inch h x 83.00-inch w x 59.00-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.