Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Linen Upholstered King Bed Frame

  • Mfr # 544836

  • Zoro # G622356407


product price: $1,575.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Width
87 in
Material
Linen
Assembly Required
Full Assembly Needed
Overall Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544836
Zoro #
G622356407
UPC #
-
Country of Origin
China

Dimensions

Overall Width
87 in
Overall Height
54 in
Overall Length
81.8 in

Details

Commercial Use
No
Item
Standard Bed
Material
Linen
Assembly Required
Full Assembly Needed
Color
Gray

Description

The gray linen upholstered king bed frame is the ultimate combination of comfort and style. This modern bed is fully upholstered to create an inviting, aesthetically pleasing, and comfortable look. This fully upholstered bed frame is covered in a beautiful gray linen that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 54.00-inch h x 87.00-inch w x 81.80-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.