Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Linen Upholstered Queen Bed Frame

  • Mfr # 544819

  • Zoro # G922367370


product price: $1,454.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Color
Gray
Assembly Required
Full Assembly Needed
Overall Width
87 in
Overall Length
65.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544819
Zoro #
G922367370
UPC #
-
Country of Origin
China

Dimensions

Overall Width
87 in
Overall Length
65.6 in
Overall Height
54 in

Details

Commercial Use
No
Color
Gray
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Linen

Description

The gray linen upholstered queen bed frame is the ultimate combination of comfort and style. This modern bed is fully upholstered to create an inviting, aesthetically pleasing, and comfortable look. Fully upholstered in a gray rugged linen, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 54.00-inch h x 87.00-inch w x 65.60-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.