
Gray Metal Fighter Plane Sculpture
Mfr # 392440
Zoro # G122884103
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Design Motif
Not an animal
Subject
Nature
Plays Music
No
Material
Metal
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392440
Zoro #
G122884103
UPC #
-
Country of Origin
India
Dimensions
Width
11 in
Length
5 in
Depth
13 in
Details
Design Motif
Not an animal
Subject
Nature
Plays Music
No
Material
Metal
Color
Brown
Item
Sculptures
Pieces per Set
1
Hand Painted
No
Finish
Matte
Nature Motif
No Nature
Sculpture Type
Tabletop Sculpture
Commercial Use
No
Occasion
No Holiday
Assembly Required
No
Construction Method
Machine Made
Description
With this Gray Metal Fighter Plane Sculptureyou can add some aviation inspired whimsical decor to your home. This sculpture is made from solid metal and has a shiny gray finish on top of it. The fighter plane has a mixture of shiny and matte gray finishes that give the sense of details and add depth to the whole look of this piece. This whimsical decor piece will look great in your living room, in your study room, or even in a child's playroom. The simple colorway and minimal design will work with any interior style or colors you already have in your home. 5" H x 11" W x 13" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.