
Gray Polyester Blend L Shaped Three Piece Corner Sectional
Mfr # 530514
Zoro # G222347973
product price: $3,025.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width (in)
120 in
Commercial Use
Yes
Height (in)
36 in
Depth (in)
37 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
530514
Zoro #
G222347973
UPC #
-
Country of Origin
United States
Dimensions
Width (in)
120 in
Height (in)
36 in
Depth (in)
37 in
Details
Commercial Use
Yes
Item
Sectional
Color
Gray
Assembly Required
Partial Assembly Needed
Description
The gray polyester blend l shaped three piece corner sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. This solid color corner sectional is made from soft, sturdy, and resilient polyester blend that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 36-inch H x 120-inch W x 37-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.