
Gray Polyester Blend Stationary L Shaped Two Piece Corner Sectional
Mfr # 530513
Zoro # G922354882
product price: $2,395.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Depth (in)
37 in
Width (in)
115 in
Assembly Required
Partial Assembly Needed
Height (in)
36 in
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530513
Zoro #
G922354882
UPC #
-
Country of Origin
United States
Dimensions
Depth (in)
37 in
Width (in)
115 in
Height (in)
36 in
Details
Item
Sectional
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Color
Gray
Description
Designed for comfort and good looks, this gray polyester blend stationary l shaped two piece corner sectional is a great option to anchor your space. Square arms offer a comfy place to rest. Dark brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 36" H x 115" W x 37" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.