Zoro Homepage

Gray Reversible Inlaid Panels Solid Wood Full Bed Frame

  • Mfr # 530212

  • Zoro # G122375199


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Overall Length
56.75 in
Overall Height
42.5 in
Application Type
No
Color
Gray
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530212
Zoro #
G122375199
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
56.75 in
Overall Height
42.5 in
Overall Width
77 in

Details

Item
Standard Bed
Application Type
No
Color
Gray
Material
Wood
Assembly Required
Full Assembly Needed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray reversible inlaid panels solid wood full bed frame. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom and gives you lots of versatility to reverse and change up the look as desired. With the reversable function you can choose to have a solid color or a two-tone look. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 42.5-inch h x 77-inch w x 56.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.