Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Ribbed Texture Wood And Upholstery Full Bed Frame

  • Mfr # 564715

  • Zoro # G722372079


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Commercial Use
No
Overall Length
63 in
Material
Wood
Overall Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564715
Zoro #
G722372079
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Length
63 in
Overall Width
84 in
Overall Height
56 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
No
Material
Wood
Item
Standard Bed
Color
Black Gray

Description

Update and anchor your room in style with the fabulous gray and black ribbed texture wood upholstered full bed frame. This partially upholstered bed frame is covered in a beautiful gray 100% polyester that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 56-inch h x 84-inch w x 63-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.