Zoro Homepage

Gray Ribbed Texture Wood And Upholstery King Bed Frame

  • Mfr # 564716

  • Zoro # G122370354


product price: $1,208.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Color
Gray Black
Assembly Required
Full Assembly Needed
Overall Width
84 in
Overall Length
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564716
Zoro #
G122370354
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
84 in
Overall Length
79 in
Overall Height
56 in

Details

Commercial Use
No
Color
Gray Black
Assembly Required
Full Assembly Needed
Material
Wood
Item
Standard Bed

Description

Update and anchor your room in style with the fabulous gray and black ribbed texture wood upholstered king bed frame. This partially upholstered bed frame is covered in a beautiful gray 100% polyester that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 56-inch h x 84-inch w x 79-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.