Zoro Homepage

Gray Ribbed Texture Wood And Upholstery Queen Bed Frame

  • Mfr # 564717

  • Zoro # G522345372


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Commercial Use
No
Overall Height
56 in
Overall Length
63 in
Overall Width
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564717
Zoro #
G522345372
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
56 in
Overall Length
63 in
Overall Width
84 in

Details

Material
Wood
Commercial Use
No
Color
Black Gray
Assembly Required
Full Assembly Needed
Item
Standard Bed

Description

Drift off to a great night's sleep with the luxuriously stylish gray and black ribbed texture wood upholstered queen bed frame. Partially upholstered in a gray, rugged 100% polyester, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 56-inch h x 84-inch w x 63-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.