Zoro Homepage

Gray Rolling Bar Cart With Wine Storage

  • Mfr # 535091

  • Zoro # G822357693


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Color
Gray/Wine
Height
32.32 in
Depth
14.76 in
Application Type
Yes
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535091
Zoro #
G822357693
UPC #
-
Country of Origin
Colombia

Dimensions

Height
32.32 in
Depth
14.76 in
Width
23.62 in

Details

Color
Gray/Wine
Application Type
Yes
Item
Bar Carts and Server
Assembly Required
Full Assembly Needed

Description

This gray rolling bar cart with wine storage is the perfect addition to your modern home decor. The bar cart features a rectangular shape and is made of high-quality manufactured wood. It comes with cabinets for extra storage space and wheels for easy mobility. The sleek gray color adds a touch of elegance to any room. This bar cart is not only a stylish piece of furniture but also a functional one, as it has space to hold up to 6 wine bottles. Whether you're entertaining guests or simply enjoying a quiet night in, this bar cart is sure to impress. 32.32-inch H x 23.62-inch W x 14.76-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.