
Gray Rolling Bar Cart With Wine Storage
Mfr # 535100
Zoro # G222369913
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Depth
16.3 in
Assembly Required
Full Assembly Needed
Width
21.6 in
Height
35 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535100
Zoro #
G222369913
UPC #
-
Country of Origin
Colombia
Dimensions
Depth
16.3 in
Width
21.6 in
Height
35 in
Details
Assembly Required
Full Assembly Needed
Item
Bar Carts and Server
Application Type
Yes
Color
Gray/Wine
Description
This gray rolling bar cart with wine storage is a modern and stylish addition to any home decor. Crafted with a manufactured wood frame and top, this rectangular bar cart features cabinets for convenient storage and easy organization. With its gray color and sleek design, it effortlessly blends into any space. The built-in wheels allow for easy mobility, making it perfect for entertaining guests or serving drinks. Not only does this bar cart offer ample room for your favorite beverages, but it also holds up to six wine bottles, ensuring you never run out of options. Upgrade your hosting game with this functional and chic bar cart. 35-inch H x 21.6-inch W x 16.3-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.