Shop HOMEROOTS
See all product information
Create Account
Gray Solid and Manufactured Wood Full Upholstered Faux Leather Bed Frame
- Mfr # 333294
- Zoro # G222888247
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Wood
Assembly Required
Full Assembly Needed
Slat Kit Included
No
Length (In.)
45.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333294
- Zoro #
- G222888247
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Gray
- Material
- Wood
- Assembly Required
- Full Assembly Needed
- Item
- Standard Beds
- Slat Kit Included
- No
- Upholstery Material
- Faux Leather
- Upholstery Color
- Gray
- Mattress Included
- No
- Box Spring Included
- No
- Box Spring Required
- Yes
- Finish
- Matte
- Commercial Use
- No
- Shape
- Rectangular
- Capacity
- 500 lb
- Upholstered
- Yes
Dimensions
- Length (In.)
- 45.5 in
- Depth
- 58 in
- Width (In.)
- 80.25 in
- Size
- Full Double
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray solid and manufactured wood full upholstered faux leather bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed will help to create a peaceful environment that will provide restful slumber for years to come. 45.5-inch H x 80.25-inch W x 58-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.