Gray Solid and Manufactured Wood Full Upholstered Linen Bed Frame
- Mfr # 333284
- Zoro # G922887588
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Wood
Depth
58 in
Assembly Required
Full Assembly Needed
Slat Kit Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333284
- Zoro #
- G922887588
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Gray
- Material
- Wood
- Assembly Required
- Full Assembly Needed
- Slat Kit Included
- No
- Shape
- Rectangular
- Upholstery Color
- Gray
- Upholstery Material
- Linen
- Mattress Included
- No
- Upholstered
- Yes
- Capacity
- 500 lb
- Finish
- Matte
- Commercial Use
- No
- Item
- Standard Beds
- Box Spring Included
- No
- Box Spring Required
- Yes
Dimensions
- Depth
- 58 in
- Length (In.)
- 45.75 in
- Size
- Full Double
- Width (In.)
- 80.25 in
Description
Drift off to a great night's sleep with the luxuriously stylish gray solid and manufactured wood full upholstered linen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 45.75-inch H x 80.25-inch W x 58-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.