Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gray Solid Wood And Tufted Linen Queen Bed Frame with Nailhead Trim
- Mfr # 333331
- Zoro # G022888362
product price:Â
$
446.99
/ea
Key Features
Color
Gray
Material
Wood
Tufted
Yes
Nailhead Trim
Yes
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 333331
- Zoro #
- G022888362
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Width (In.)
- 66.5 in
- Depth
- 87.5 in
- Size
- Queen
- Length (In.)
- 49.75 in
Details
- Color
- Gray
- Material
- Wood
- Tufted
- Yes
- Nailhead Trim
- Yes
- Finish
- Matte
- Upholstery Design
- Fully Upholstered
- Slat Kit Included
- No
- Item
- Standard Beds
- Upholstery Color
- Gray
- Assembly Required
- Full Assembly Needed
- Box Spring Required
- Yes
- Upholstery Material
- Linen
- Upholstered
- Yes
- Commercial Use
- No
- Mattress Included
- No
- Shape
- Rectangular
Description
Update and anchor your room in style with the fabulous gray solid wood and tufted linen queen bed frame with nailhead trim. This fully upholstered bed frame is covered in a beautiful button tufted gray linen that features nailhead trim to bring a unique and high end touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 49.75-inch h x 66.5-inch w x 87.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.