
Gray Solid Wood California King Bed Frame
Mfr # 524819
Zoro # G422373826
product price: $1,520.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Overall Height
52 in
Assembly Required
Full Assembly Needed
Overall Width
90 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524819
Zoro #
G422373826
UPC #
-
Country of Origin
Indonesia
Dimensions
Overall Height
52 in
Overall Width
90 in
Overall Length
77 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Color
Gray
Item
Standard Bed
Material
Wood
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray solid wood california king bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 52-inch h x 90-inch w x 77-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.