
Gray Solid Wood Full Bed Frame
Mfr # 546954
Zoro # G422370528
product price: $1,168.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Application Type
No
Overall Width
81 in
Overall Length
59 in
Color
Gray
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546954
Zoro #
G422370528
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
81 in
Overall Length
59 in
Overall Height
52 in
Details
Application Type
No
Item
Standard Bed
Color
Gray
Assembly Required
Full Assembly Needed
Material
Solid Wood
Description
Create a haven for relaxation and sweet dreams with this fabulous gray solid wood full bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 52-inch h x 81-inch w x 59-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.