
Gray Solid Wood Full Tufted Upholstered Velvet Bed
Mfr # 544907
Zoro # G322372837
product price: $915.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Gray
Commercial Use
No
Overall Width
84 in
Overall Length
60 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544907
Zoro #
G322372837
UPC #
-
Country of Origin
China
Dimensions
Overall Width
84 in
Overall Length
60 in
Overall Height
50 in
Details
Color
Gray
Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Velvet
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray solid wood full tufted upholstered velvet bed. Fully upholstered in a gray button tufted velvet, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 50-inch H x 84-inch W x 60-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.