Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Solid Wood Full Upholstered Linen Bed

  • Mfr # 544941

  • Zoro # G822345317


product price: $1,380.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
85.8 in
Assembly Required
Full Assembly Needed
Commercial Use
No
Overall Length
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544941
Zoro #
G822345317
UPC #
-
Country of Origin
China

Dimensions

Overall Width
85.8 in
Overall Length
65 in
Overall Height
45.3 in

Details

Color
Gray
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Standard Bed
Material
Linen

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray solid wood full upholstered linen bed. Fully upholstered in a gray rugged linen, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 45.3-inch H x 85.8-inch W x 65-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.