
Gray Solid Wood Full Upholstered Velvet Bed with Nailhead Trim
Mfr # 544913
Zoro # G322341093
product price: $889.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Overall Height
50 in
Overall Width
83 in
Overall Length
60 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544913
Zoro #
G322341093
UPC #
-
Country of Origin
China
Dimensions
Overall Height
50 in
Overall Width
83 in
Overall Length
60 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
No
Material
Velvet
Color
Gray
Item
Standard Bed
Description
Drift off to a great night's sleep with the luxuriously stylish gray solid wood full upholstered velvet bed with nailhead trim. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 50-inch H x 83-inch W x 60-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.