
Gray Solid Wood King Tufted Upholstered Linen Bed with Nailhead Trim
Mfr # 544948
Zoro # G422372249
product price: $1,590.99
/eaKey Features
Commercial Use
No
Overall Height
53.9 in
Overall Length
80.8 in
Assembly Required
Full Assembly Needed
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544948
Zoro #
G422372249
UPC #
-
Country of Origin
China
Dimensions
Overall Height
53.9 in
Overall Length
80.8 in
Overall Width
93.7 in
Details
Commercial Use
No
Item
Standard Bed
Color
Gray
Assembly Required
Full Assembly Needed
Material
Linen
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray solid wood king tufted upholstered linen bed with nailhead trim. Fully upholstered in a gray button tufted linen, this gorgeous bed with nailhead trim brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed will help to create a peaceful environment that will provide restful slumber for years to come. 53.9-inch H x 93.7-inch W x 80.8-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.