Zoro Homepage

Gray Solid Wood King Tufted Upholstered Velvet Bed

  • Mfr # 544753

  • Zoro # G522341787


product price: $1,562.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Color
Gray
Assembly Required
Full Assembly Needed
Overall Height
60.3 in
Overall Width
89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544753
Zoro #
G522341787
UPC #
-
Country of Origin
China

Dimensions

Overall Height
60.3 in
Overall Width
89 in
Overall Length
82.3 in

Details

Commercial Use
No
Color
Gray
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Velvet

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray solid wood king tufted upholstered velvet bed. This fully upholstered bed frame is covered in a beautiful button tufted gray velvet that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 60.3-inch H x 89-inch W x 82.3-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.