Zoro Homepage

Gray Solid Wood King Tufted Upholstered Velvet Bed Frame

  • Mfr # 544851

  • Zoro # G522375027


product price: $1,465.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Velvet
Commercial Use
No
Overall Width
88.6 in
Overall Height
46 in
Overall Length
84.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544851
Zoro #
G522375027
UPC #
-
Country of Origin
China

Dimensions

Overall Width
88.6 in
Overall Height
46 in
Overall Length
84.2 in

Details

Item
Standard Bed
Material
Velvet
Commercial Use
No
Color
Gray
Assembly Required
Full Assembly Needed

Description

Drift off to a great night's sleep with the luxuriously stylish gray solid wood king tufted upholstered velvet bed frame. Fully upholstered in a gray button tufted velvet, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 46-inch H x 88.6-inch W x 84.2-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.