
Gray Solid Wood King Tufted Upholstered Velvet Bed with Nailhead Trim
Mfr # 544919
Zoro # G822366640
product price: $1,861.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
59.5 in
Overall Length
80.7 in
Overall Width
87.8 in
Material
Velvet
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544919
Zoro #
G822366640
UPC #
-
Country of Origin
China
Dimensions
Overall Height
59.5 in
Overall Length
80.7 in
Overall Width
87.8 in
Details
Material
Velvet
Item
Standard Bed
Color
Gray
Commercial Use
No
Assembly Required
Full Assembly Needed
Description
Create a haven for relaxation and sweet dreams with this fabulous gray solid wood king tufted upholstered velvet bed with nailhead trim. Fully upholstered in a gray button tufted velvet, this gorgeous bed with nailhead trim brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 59.5-inch H x 87.8-inch W x 80.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.