Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Solid Wood King Upholstered Linen Bed

  • Mfr # 544777

  • Zoro # G222355923


product price: $1,725.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Linen
Commercial Use
No
Color
Gray
Assembly Required
Full Assembly Needed
Overall Width
90.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544777
Zoro #
G222355923
UPC #
-
Country of Origin
China

Dimensions

Overall Width
90.2 in
Overall Height
65 in
Overall Length
83.5 in

Details

Material
Linen
Commercial Use
No
Color
Gray
Assembly Required
Full Assembly Needed
Item
Standard Bed

Description

Drift off to a great night's sleep with the luxuriously stylish gray solid wood king upholstered linen bed. This fully upholstered bed frame is covered in a beautiful gray linen that brings a unique and special touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 65-inch H x 90.2-inch W x 83.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.