
Gray Solid Wood King Upholstered Velvet Bed
Mfr # 544798
Zoro # G622351334
product price: $1,734.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Overall Height
65 in
Assembly Required
Full Assembly Needed
Overall Length
80.3 in
Overall Width
86.2 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544798
Zoro #
G622351334
UPC #
-
Country of Origin
China
Dimensions
Overall Height
65 in
Overall Length
80.3 in
Overall Width
86.2 in
Details
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Standard Bed
Color
Gray
Material
Velvet
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this gray solid wood king upholstered velvet bed. Fully upholstered in a gray rugged velvet, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 65-inch H x 86.2-inch W x 80.3-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.