
Gray Solid Wood King Upholstered Velvet Bed with Nailhead Trim
Mfr # 544788
Zoro # G222362716
product price: $1,598.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Material
Velvet
Overall Height
65 in
Overall Width
87.8 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544788
Zoro #
G222362716
UPC #
-
Country of Origin
China
Dimensions
Overall Height
65 in
Overall Width
87.8 in
Overall Length
82.3 in
Details
Commercial Use
No
Material
Velvet
Assembly Required
Full Assembly Needed
Item
Standard Bed
Color
Gray
Description
Create a haven for relaxation and sweet dreams with this fabulous gray solid wood king upholstered velvet bed with nailhead trim. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 65-inch H x 87.8-inch W x 82.3-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.