Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Solid Wood Outdoor Picnic Table Umbrella Hole

  • Mfr # 525026

  • Zoro # G622349683


product price: $2,484.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Partial Assembly Needed
Tabletop Color
Gray
Commercial Use
Yes
Overall Length
66 in
Overall Width
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525026
Zoro #
G622349683
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
66 in
Overall Width
94 in
Overall Height
30 in

Details

Assembly
Partial Assembly Needed
Tabletop Color
Gray
Commercial Use
Yes
Item
Outdoor Dining Set

Description

Whether you're hosting a backyard barbecue or just lounging in the sun, our gray solid wood outdoor picnic table umbrella hole is the perfect addition to any outdoor space. Picnic tables offer a great excuse to spend some time outside with your guests or visitors. Ideal for outdoor dining, the gray solid wood tabletop will be a beautiful addition to your outdoor space. This quadratic outdoor table has clean lines and plenty of surface area. This outdoor table includes an umbrella hole, which will allow you to choose whether or not you would like to use an umbrella for an occasion. Don't miss out on this must-have outdoor accessory!. 30" H x 94" W x 66" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.